Motion
NCDQ2B160-100DCMZ

SMC CORP OF AMERICA
NCDQ2B160-100DCMZ

Compact Cylinderinder, NCQ2-Z
Mi Item #05173203
MFR #NCDQ2B160-100DCMZ
Price$441.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B160-100DCMZ

Compact Cylinderinder, NCQ2-Z
Mi Item #05173203
MFR #NCDQ2B160-100DCMZ

Mfr description
NCDQ2B160-100DCMZ COMPACT CYLINDER,
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.87/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Overall Height
    178 mm
  • Overall Length
    255 mm
  • Overall Width
    198 mm
  • Port Size
    3/8 NPT
  • Pull Force At 100 Psi
    2957 lb
  • Push Force At 100 Psi
    3115 lb
  • Rod Size
    1-3/8-12 in
  • Rod Size / Thread
    1-3/8 - 12 Male UNF
  • Stroke
    100 mm

Details

  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.23 psi
  • Mounting Type
    Through Holes
  • Operating Pressure Range
    +7.23 to +145 psi
  • Operating Temperature Range
    +15 to +140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)