Motion
3015DU
Die & Mold Plain-Bearing - 30 mm Bore, 34 mm OD, 15 mm Length, Lead, PTFE Material
Mi Item #05173257
MFR #3015DU
Price$9.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 30 mm Bore, 34 mm OD, 15 mm Length, Lead, PTFE Material
Mi Item #05173257
MFR #3015DU

Mfr description
3015DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.12/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Outside Diameter
    34 mm
  • Overall Length
    15 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)