Overview
Mfr description
NCA1L325-0600-XB5
Specifications
- Country of OriginUS
- Stroke6 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchStandard
- Made to OrderYes
- Mounting TypeFoot
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data