Motion
6890
Cor-Touch General Purpose Work Gloves - Large Size, Nitrile Coated, Nylon Material
Mi Item #05173282
MFR #6890
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cor-Touch General Purpose Work Gloves - Large Size, Nitrile Coated, Nylon Material
Mi Item #05173282
MFR #6890

Mfr description
6890-L COR-TOUCH LARGE GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    White
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Cor-Touch
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE-EN388: 4121, FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)