Motion
8HP36143
8HP36143
MI ITEM #05173290
MFR #8HP36143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8HP36143
MI ITEM #05173290
MFR #8HP36143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8HP36143 CPLNG, HK/FD45, FEMALE

Specifications

  • Application
    Hydraulic
  • Working Pressure
    4000
  • Valve Type
    Two-Way Valve
  • Body Material
    Steel
  • Seal Material
    FKM
  • Flow Rate
    50.00
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    4000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text