Motion
CF200-12SS
2 ID 304SS Crimp Style Ferrule 3 ID, 2-57/64
Mi Item #05173318
MFR #CF200-12SS
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID 304SS Crimp Style Ferrule 3 ID, 2-57/64
Mi Item #05173318
MFR #CF200-12SS

Mfr description
CF200-12SS CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.54/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    0.5 lbs

Details

  • Additional Details
    Only use the crimp style shanks with the crimp style sleeves and ferrules. Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturer's products with Dixon products.
  • Application
    Sanitary
  • Compatible Banding Types
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CF200-12SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.68 bar
  • Plating
    Uncoated
  • Product Types
    Ferrule
  • Seal Material
    Metal
  • Style
    Straight
  • Swivel
    Rigid
  • Thread Type
    King Crimp
  • Type
    King Crimp Style Ferrule
  • Working Pressure
    250 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)