Motion
222124

ANSELL
222124

GoldKnit® Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar Liner
Mi Item #05173396
MFR #222124
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
222124

GoldKnit® Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar Liner
Mi Item #05173396
MFR #222124

Mfr description
222124 HYFLEX 70215 SIZE 9, 0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Hand Type
    Ambidextrous
  • Material
    Kevlar
  • Standards Met
    ASTM F 1790-97, CE Category III, EN 407
  • Type
    Cut Resistant
  • UPC_NO
    20076490011202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)