Motion
NK1000063D200
Eaton Aeroquip Flexmaster Tube and Pipe Joints Gasket - Ethylene Propylene Diene Monomer (EPDM)
Mi Item #05173426
MFR #NK1000063D200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip Flexmaster Tube and Pipe Joints Gasket - Ethylene Propylene Diene Monomer (EPDM)
Mi Item #05173426
MFR #NK1000063D200

Mfr description
NK1000063D200 GASKET
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2.000 in
  • End 2 Size
    2.000 in
  • Height
    2.990 in
  • Length
    0.430 in
  • Overall Length
    0.430 in
  • Weight
    0.07 lb
  • Width
    2.990 in

Details

  • Adapter Type
    Tube and Pipe Joints
  • Material
    Ethylene Propylene Diene Monomer (EPDM)
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    20 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)