Motion
51/7147
General Purpose Work Gloves - Universal Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #05173430
MFR #51/7147
Price$12.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Universal Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #05173430
MFR #51/7147

Mfr description
51/7147 GRIP-N HOT MILL GLV MENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.70/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Application
    General Purpose
  • Coating Coverage
    Criss-Cross Pattern
  • Coating Material
    Nitrile Dotted
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Heat Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    883940042107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)