Motion
66930
Hex Key - 6 mm Hex Size, Long L Shape, 178 mm Blade Length, Ball End, Alloy Steel
Mi Item #05173622
MFR #66930
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 6 mm Hex Size, Long L Shape, 178 mm Blade Length, Ball End, Alloy Steel
Mi Item #05173622
MFR #66930

Mfr description
66930 HARD CHROME BALL L-KEY 6.0 X 178MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Blade Length
    178 mm
  • Hex Size  
    6 mm

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Chrome
  • Key Shape
    Long L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    084705669304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)