Motion
VQZ1151-5LO1-X113

SMC CORP OF AMERICA
VQZ1151-5LO1-X113

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Base Mounted
Mi Item #05173646
MFR #VQZ1151-5LO1-X113
Price$92.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1151-5LO1-X113

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Base Mounted
Mi Item #05173646
MFR #VQZ1151-5LO1-X113

Mfr description
VQZ1151-5LO1-X113
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.79/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • Flow Rate
    0.23 Cv, 0.25 Cv
  • For Use With Series
    VQZ1000
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Base Mounted
  • Response Time
    14 ms, 15 ms
  • Return Type
    Spring
  • Series
    VQZ1000
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VQZ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)