Motion
H3052X-HG
Adapter Sleeve - 240 mm Bore Dia., 145 mm Overall Length, Tr260x4 Thread Size
Mi Item #05173654
MFR #H3052X-HG
Price$4,190.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 240 mm Bore Dia., 145 mm Overall Length, Tr260x4 Thread Size
Mi Item #05173654
MFR #H3052X-HG

Mfr description
H3052X-HG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,190.95/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Overall Length  
    145 mm
  • Thread Size  
    Tr260x4

Details

  • Lock Nut Number
    HM3052
  • Lock Washer Number
    MS3048
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801311588
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801311588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)