Motion
297996

ANSELL
297996

Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Kevlar Liner
MI ITEM #05173671
MFR #297996
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
297996

Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Kevlar Liner
MI ITEM #05173671
MFR #297996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
297996 ACTIVARMR 97505 CUT PROTECTION

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Kevlar
  • Ansi Isea Abrasion Resistance Level
    A5
  • Standards Met
    ASTM D 3389-94, ASTM F 1790-97
  • UPC_NO
    20076490028200
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text