Motion
13904
Power Screwdriver Bit or Set - Bit Tip Style: Hex
Mi Item #05173797
MFR #13904
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Screwdriver Bit or Set - Bit Tip Style: Hex
Mi Item #05173797
MFR #13904

Mfr description
13904 5/64 HEX L-WRENCH - LONG B ULK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Overall Length
    3.2 in
  • Shank Diameter
    5/64 in

Details

  • Bit Tip Style
    Hex
  • Double Ended
    Single-Ended
  • Finish Coating
    ProGuard
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Steel
  • Shank Type
    Hex
  • Tamper Resistant
    Not Tamper-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)