Motion
13910
Hex Key - 3/16 in Hex Size, Long L Shape, 114 mm Blade Length, Straight End, Steel
Mi Item #05173798
MFR #13910
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 3/16 in Hex Size, Long L Shape, 114 mm Blade Length, Straight End, Steel
Mi Item #05173798
MFR #13910

Mfr description
13910 3/16 HEX L-WRENCH LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Blade Length
    114 mm
  • Hex Size  
    3/16 in

Details

  • Ball End
    Straight End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    ProGuard
  • Key Shape
    Long L
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)