Motion
ART SHIM STK 10X20" .003

The Artus Corporation
ART SHIM STK 10X20" .003

Sheet Shim Stock, Inch, 0.003", 20", 10", Plastic
Mi Item #05173853
MFR #ART SHIM STK 10X20" .003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

The Artus Corporation
ART SHIM STK 10X20" .003

Sheet Shim Stock, Inch, 0.003", 20", 10", Plastic
Mi Item #05173853
MFR #ART SHIM STK 10X20" .003

Mfr description
.003 10X20" SHIM STOCK PLASTIC GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 in
  • Thickness
    0.003 in
  • Width
    10 in

Details

  • Color
    Green
  • Material
    Plastic
  • Shim Stock Type
    Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)