Motion
4234
Electric Chain Hoist - R Series, Latch Hook Mount, 2 ton Capacity, 15 ft Lift Ht, 230/460 V, 1 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
Mi Item #05173994
MFR #4234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - R Series, Latch Hook Mount, 2 ton Capacity, 15 ft Lift Ht, 230/460 V, 1 hp, H4 Duty Rating, 8 fp/min Maximum Lift Speed
Mi Item #05173994
MFR #4234

Mfr description
4234 CHAIN HOIST ELECT 2TON 8FPM 230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    15 ft
  • Weight
    138.00 lbs

Details

  • Chain Material
    Steel
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    1 hp
  • Maximum Lift Speed
    8 fp/min
  • Mounting Type
    Latch Hook
  • Number Of Speeds
    1
  • Reeving
    2
  • Series
    R
  • Supply Voltage
    230/460 V
  • UPC_NO
    043927642342
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)