Motion
664125-2
Hammerlok® Coupling Link - Steel Material, 1-1/4 in, Grade 800, 72300 lbs Capacity
MI ITEM #05173995
MFR #664125-2
List Price$518.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammerlok® Coupling Link - Steel Material, 1-1/4 in, Grade 800, 72300 lbs Capacity
MI ITEM #05173995
MFR #664125-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$518.89/each for your price

Overview

Mfr description
664125-2 HAMMERLOK 1 1/4" G80 CLASSIC
  • Constructed of drop forged alloy steel and used primarily in the construction of overhead lifting slings
  • Specifically used for connecting the chain branches to the master link and to the hook attachments
  • Dual-rated Hammerloks® meet the strength levels of Grade 80 and 100
  • Used for overhead lifting slings to connect chain branches to the master link and the hook to attachments
  • Must be matched to chain size
  • Do not use for chain repair or splicing
  • Meets ASTM A952 standards
  • Design factor 4:1

Specifications

  • Size
    1-1/4 in
  • Link Grade
    Grade 800
  • Weight Capacity
    72300 lbs
  • Material
    Steel
  • Link Inside Length
    6-13/16 in
  • Link Inside Width
    2.92 in
  • Link Thickness
    1.53 in
  • Overall Link Width
    7.0400 in
  • Weight
    17.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought