Overview
Mfr description
205858 ACTIVARMR 27602 SIZE 10, 0
- Extra tough for heavy-duty jobs involving rough, abrasive materials
- Outwears standard heavy-duty leather palm gloves 3-to-1
- Soft jersey lining eliminates seams from working areas for greater comfort
- Heavy-duty nitrile coating provides excellent dry grip as well as superior performance when handling rough, abrasive materials
- Excellent resistance to snags, punctures, abrasions, cuts, greases and oils
- Applications: General maintenance and material handling, assembly application when handling small to medium abrasive parts, forestry, logging and lumber operations, refuse collection, heavy-duty handling of castings, cores and fabricated metals, working with and managing cables, handling of fabricated building materials such as concrete block, brick, tile and lumber
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Coated
- Lining MaterialCotton Jersey
- Cuff TypeKnit
- ColorBlue
- Coating MaterialNitrile
- UPC_NO20076490007922
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data