Motion
117077

ANSELL
117077

Solvex® 37-145, SIZE 11,0, Light Duty, Unsupported, Green, Nitrile, Gauntlet
MI ITEM #05174048
MFR #117077
Your Price$3.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
117077

Solvex® 37-145, SIZE 11,0, Light Duty, Unsupported, Green, Nitrile, Gauntlet
MI ITEM #05174048
MFR #117077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.96/pr(List $4.77)

Overview

Mfr description
117077 SOLVEX 37145 SIZE 11,0
  • No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
  • Sandpatch finish giving the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts
  • Fully reusable, with an unequalled abrasion resistance
  • Provides superb comfort for the wearer
  • Complies with FDA food handling requirements (21 CFR 177.2600)
  • Also available in vend pack

Specifications

  • Numeric Size
    11,0
  • Glove Size
    11
  • Country of Origin
    Malaysia
  • Material
    Nitrile
  • Cuff Type
    Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    Sol-Vex
  • Lining Material
    Unlined
  • Surface Finish
    Rough
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Sandpatch
  • Ansi Isea Abrasion Resistance Level
    ANSI Abrasion Level 3
  • FDA Approved
    No
  • Standards Met
    EN 388:2016|EN 388:2003|EN 388:2003|EN 420:2003 + A1:2009|EN ISO 374-1:2016|EN 388:2003||Food Type: Rubber|Category III|REACH Compliant
  • Thickness
    11 mil
  • Duty Type
    Light Duty
  • Manufacturer Upc Number
    20076490000060
  • UPC_NO
    20076490000060
  • Manufacturer Catalog Number
    117077
  • Harmonization Code
    4015.19.1150
  • EN388
    3001X
  • Cuff Style
    Gauntlet
  • Industry Use
    Automotive Aftermarket|Machinery and Equipment|Warehousing|Chemical
  • Application
    Paint Shop|Maintenance|Warehousing|Preparation of Materials|Production & Processing|Product shipping
  • Package Quantity
    12 polybags/carton, 12 pairs/polybag
  • Technical Data Sheet
  • Latex Free
    Yes
  • Applications
    Painting or cleaning tools or robots|Changing tools and dies|Handling incoming goods|Filling, blending and charging of raw materials|Transferring liquids and solids|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process
  • Features & Benefits
    • No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities • Sandpatch finish giving the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts • Fully reusable, with an unequalled abrasion resistance • Provides superb comfort for the wearer • Complies with FDA food handling requirements (21 CFR 177.2600) • Also available in vend pack
  • Size
    SIZE 11,0
  • Coating Material
    Nitrile
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    0
  • En 388 Puncture Resistance Level
    1
  • Protection Type
    Low Chemical Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought