Overview
Mfr description
218713 EDGE 40400 SIZE 9, 0
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- Lining MaterialCotton
- Cuff TypeKnitwrist
- ColorGrey
- Hand TypePair
- Standards MetASTM F 1790-97, ASTM D 3389-94
- Coating MaterialNitrile
- UPC_NO20076490006185
- TypeCut & Puncture Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data