Motion
47-409-9

ANSELL
47-409-9

Hylite® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #05174050
MFR #47-409-9
Price$10.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47-409-9

Hylite® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #05174050
MFR #47-409-9

Mfr description
205953 ACTIVARMR 47409 SIZE 10, 0
  • Outwears cotton up to 12-to-1, lightweight leather 5-to-1, and PVC-coated gloves 3-to-1
  • Comfortable cotton lining with nitrile coating for exceptional snag, puncture, abrasion and cut resistance
  • Unique interlock knit liner and contoured design ensure excellent flexibility and dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    10.74 to 11.3700 in, 273 to 289.00 mm
  • Men'S Size
    9
  • Size
    9

Details

  • Additional Details
    Silicone-Free, Anti-Static, Latex-Free
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Anti Slip Grip
    Yes
  • Application
    Handling metal sheets and panels, Chassis assembly body trimming, Final assembly, Inspection (picking checking and marking), Cutting glasses, sheets, panels, Fabricating metal parts, glass sheets, Assembly and inspection of components
  • Back Material
    Interlock Cotton
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Nitragold
  • Cuff Type
    Safety Cuff
  • Cut
    A1
  • Description
    Durable oil-repellent safety gloves, combining mechanical protection and flexibility
  • Description Keyword
    Oil repellent
  • Duty Type
    Standard Duty
  • EN388
    3111 A
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Cut and Sewn
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal fabrication
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Off White
  • Liner Material
    Interlock Cotton
  • Lining Material
    Cotton
  • Lining Seams
    Cut and Sewn
  • Manufacturer Catalog Number
    47-409-9
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Activarmr
  • Protection Type
    Oil, Abrasion, Mechanical
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    ActivArmr 47-409
  • Standards Met
    ASTM F 1790-97, ASTM D 3389-94
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    20076490006789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)