Motion
11283 - 010

BALAX INC.
11283 - 010

Thread Forming Tap - Bright Finish/Coating, Bottoming Chamfer, #6 – 32 Thread Size
MI ITEM #05174087
MFR #11283 - 010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALAX INC.
11283 - 010

Thread Forming Tap - Bright Finish/Coating, Bottoming Chamfer, #6 – 32 Thread Size
MI ITEM #05174087
MFR #11283 - 010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11283-010 6-32 BH3 THREDFLOER TAP

Specifications

  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
    H3
  • Thread Length
  • Extended Neck
    Extended Neck
  • Extended Shank
    No
  • Tapping Depth
    1.14 in
  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Thread Direction
    Right Hand
  • Thread Size
    #6 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text