Motion
17098W
Coffing® Manual Trolley - 2 ton Capacity, 10 in Minimum Curve Radius
Mi Item #05174118
MFR #17098W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Manual Trolley - 2 ton Capacity, 10 in Minimum Curve Radius
Mi Item #05174118
MFR #17098W

Mfr description
17098W,VT-40-A TROLLEY PUSH TYPE 2TON 3-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Beam Flange Size
    3-3/8 to 5-5/8 in
  • Max Beam Flange Width
    5-5/8 in
  • Min Beam Flange Width
    3-3/8 in
  • Minimum Curve Radius
    10 in
  • Weight
    10.00 lbs
  • Wheel Tread Diameter
    3-1/2 in

Details

  • Additional Details
    Ball Bearing Wheels
  • Compatible Beam Flange Type
    Flat, Tapered
  • Series
    VT
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)