Specifications
Dimensions
- Leg Length1/4 in
- Staple Width7/16 in
Details
- For Use With BrandArrow
- For Use With ModelP22
- Package Quantity5000 Per Pack
- Staple StyleCrowned
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)