Motion
42712
Camel Grinding Wheels - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10 Per Box
Mi Item #05174222
MFR #42712
Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Camel Grinding Wheels - 5/8-11 in Threaded Arbor, Type 27, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10 Per Box
Mi Item #05174222
MFR #42712

Mfr description
42712 FLAP DISC 7X5/8-11 40GRIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.73/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 27
  • Grade
    Medium
  • Grit Number
    40
  • Manufacturer Package Quantity
    10 Per Box
  • Max Rpm
    8600 rpm
  • Trimmable
    Not Trimmable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)