Motion
10526
Welding Electrode - Carbon, Overall Diameter: 1/4 in
Mi Item #05174356
MFR #10526
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Electrode - Carbon, Overall Diameter: 1/4 in
Mi Item #05174356
MFR #10526

Mfr description
10526 ELECTRODES 6/PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    1/4 in
  • Overall Length
    3 in

Details

  • Material
    Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)