Motion
E3-16C

Estwing
E3-16C

Claw Hammer - Steel Head Material, Steel Handle Style, 16 oz Head Weight, 13 in Overall Length
Mi Item #05174467
MFR #E3-16C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Estwing
E3-16C

Claw Hammer - Steel Head Material, Steel Handle Style, 16 oz Head Weight, 13 in Overall Length
Mi Item #05174467
MFR #E3-16C

Mfr description
E3-16C HAMMER CLAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Weight
    16 oz
  • Overall Length
    13 in

Details

  • Claw Type
    Curved
  • Face Style
    Smooth
  • Handle Style
    Steel
  • Head Material
    Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Not Non-Sparking
  • Vibration Resistance
    Anti-Vibration
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)