Motion
7010L
Vitrishield® Disposable Glove - Large Size, Nitrile/Vinyl Blend, Powder-Free, 4.0 mil Thick, Blue Color
Mi Item #05174576
MFR #7010L
Price$9.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vitrishield® Disposable Glove - Large Size, Nitrile/Vinyl Blend, Powder-Free, 4.0 mil Thick, Blue Color
Mi Item #05174576
MFR #7010L

Mfr description
7010LG VITRISHIELD GLOVES
  • Latex- and powder-free
  • 11 MPA tensile strength, 6 N puncture resistance
  • Component materials comply with FDA regulations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.61/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    9-1/2 in
  • Thickness
    4.0 mil

Details

  • Application
    Industrial
  • Color
    Blue
  • Cuff Type
    Beaded
  • Food Grade
    Yes
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile/Vinyl Blend
  • Powder Style
    Powder-Free
  • Product Line
    "Vitrishield®"
  • Product Types
    Powder Free Disposable Glove
  • Standards Met
    FDA
  • Sterile Gloves
    Non-Sterile
  • UPC_NO
    10451430188719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)