Motion
904
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Tampico, Number of Rows: 4
MI ITEM #05174586
MFR #904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Tampico, Number of Rows: 4
MI ITEM #05174586
MFR #904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
904 WHITE TAMPICO BRISTLE BRUSH

Specifications

  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Handle Material
    Wood
  • Bristle Material
    Tampico
  • Bristle Length
    1 in
  • Number Of Rows
    4
  • Number Of Columns
    16
  • Overall Length
    13 in
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought