Motion
C733M-20
Keyless Standard Duty Shrink Disc - 20 mm Bore, 46 mm OD, 0.8070 in Length, Steel
MI ITEM #05174593
MFR #C733M-20
List Price$178.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Standard Duty Shrink Disc - 20 mm Bore, 46 mm OD, 0.8070 in Length, Steel
MI ITEM #05174593
MFR #C733M-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.28/each for your price

Overview

Mfr description
C733M-20 SHRINK DISC
  • Standard-Duty Shrink Disc
  • External Clamping Device

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    2649 ft-lbs
  • Material
    Steel
  • Number Of Locking Screws
    5
  • Series
    C733
  • Weight
    0.3905 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861039861
  • UPC_NO
    044861039861
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought