Motion
MD25C CPLG 1/4 X 3/8

LOVEJOY INC
MD25C CPLG 1/4 X 3/8

68514477216 Complete Disc Coupling - Series MD25, Spacer Coupling, Finished Bore, 0.9840 in OD, 1.2200 in OAL, Aluminum Hub Material
Mi Item #05174628
MFR #MD25C CPLG 1/4 X 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MD25C CPLG 1/4 X 3/8

68514477216 Complete Disc Coupling - Series MD25, Spacer Coupling, Finished Bore, 0.9840 in OD, 1.2200 in OAL, Aluminum Hub Material
Mi Item #05174628
MFR #MD25C CPLG 1/4 X 3/8

Mfr description
MD25C 1/4" X 3/8" 77216
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    MD25C
  • Length Through Bore
    0.3940 in
  • Max Angular Misalignment
    1.5 °
  • Max Axial Misalignment
    ± 0.20 in
  • Maximum Bore Diameter
    0.2360 in
  • Outside Diameter
    0.9840 in
  • Overall Length
    1.2200 in
  • Weight
    0.06 lbs

Details

  • Bore Type
    Finished
  • Disc Coupling Type
    Spacer Coupling
  • Disc Material
    Stainless Steel
  • Hub Material
    Aluminum
  • Manufacturer Product Page
  • Max Rpm
    8000 rpm
  • Product Type
    Complete Disc Couplings
  • Series
    MD25
  • UPC_NO
    685144772169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)