Motion
VQZ232-5LB1-N7T-F

SMC CORP OF AMERICA
VQZ232-5LB1-N7T-F

Solenoid-Operated Air Control Valve - Body Ported (Side), 2 Port, 2 Position, Single Solenoid
Mi Item #05174671
MFR #VQZ232-5LB1-N7T-F
Price$54.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ232-5LB1-N7T-F

Solenoid-Operated Air Control Valve - Body Ported (Side), 2 Port, 2 Position, Single Solenoid
Mi Item #05174671
MFR #VQZ232-5LB1-N7T-F

Mfr description
VQZ232-5LB1-N7T-F 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.19/each

Specifications

Dimensions

  • Overall Height
    32 mm
  • Overall Length
    83 mm
  • Overall Width
    12.5 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    10.8 mm²
  • Manual Operation Type
    Locking (Slotted)
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported (Side)
  • Response Time
    ≤15 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.5 @ 21 mA W, 1 @ 42 mA W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)