Overview
Mfr description
737 NEUT CURE SEALANT CLR,KG,17.6KG-PAIL
- Cures at room temperature upon exposure to moisture in the air
- Adhesion to many plastics, metals, painted surfaces, glass, and rubbers
- Does not react with or corrode most metals or plastics
- Fast cure: 3 to 6 minutes skin-over time; 14 minute tack-free time
- Cures to a handling condition in 24 hours on exposure to moisture in the air
- Will not slump, sag or run off surfaces
- Broad temperature range performance; cured material stays flexible from -85°F to 350°F (-65°C to 177°C)
- 100 percent silicone rubber
- Excellent weather resistance against sunlight (UV), rain, snow, and temperature extremes
- UL 94 HB compliant (low-flammability)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data