Specifications
Dimensions
- Handle/Body Diameter13/16 in
- Overall Length8 in
- Point Diameter5/16 in
Details
- Corrosion ResistantCorrosion-Resistant
- Handle/Body StyleRound
- Non MagneticNon-Magnetic
- Non MarringNon-Marring
- Non SparkingNon-Sparking
Overview
Mfr description
BARREL PIN D-2