Overview
Mfr description
BARREL PIN D-3
Specifications
- Point Diameter7/16 in
- Overall Length8 in
- Handle/Body StyleRound
- Handle/Body Diameter15/16 in
- Non MarringNon-Marring
- Non MagneticNon-Magnetic
- Non SparkingNon-Sparking
- Corrosion ResistantCorrosion-Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data