Motion
VBA11A-F02GN
Booster Regulator - NPTF Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, NPTF Outlet Thread, Straight
Mi Item #05175166
MFR #VBA11A-F02GN
Price$357.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Booster Regulator - NPTF Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, NPTF Outlet Thread, Straight
Mi Item #05175166
MFR #VBA11A-F02GN

Mfr description
VBA11A-F02GN BOOSTER REGULATOR
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.42/each

Specifications

Dimensions

  • Body Size
    11A
  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    890 g

Details

  • Adjuster Type
    Handle
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    Pressure Gauge, Silencer
  • Inlet Port Type
    Straight
  • Knob Type
    Handle
  • Outlet Port Thread Type
    NPTF
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Yes
  • Series/System
    VBA
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)