Motion
353-35

DE-STA-CO
353-35

Pull Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 12460N, 2800lbf
MI ITEM #05175611
MFR #353-35
Price$142.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
353-35

Pull Action Latch Clamp, Standard Pull-Action Latch Clamp, Max. Holding Capacity: 12460N, 2800lbf
MI ITEM #05175611
MFR #353-35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$142.30/each

Specifications

Dimensions

  • Weight
    2.1 lbs

Details

  • Base Material
    Stainless
  • Clamp Style
    Pull Action Latch
  • Clamp Type
    Standard Pull-Action Latch
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    12460 N, 2800 lbf

Overview

Mfr description
353-35 PARTING LINE CLAMP 35MM OPENING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought