Motion
0335024
Coil Link Chain - 5/0, Zinc Plated Low Carbon Steel, 880 lbs Capacity, 0.234 in Link Dia., 100 ft
Mi Item #05175624
MFR #0335024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 5/0, Zinc Plated Low Carbon Steel, 880 lbs Capacity, 0.234 in Link Dia., 100 ft
Mi Item #05175624
MFR #0335024

Mfr description
0335024 COIL CHAIN ST/LK 5/0 B/K 100'CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.52 in
  • Inside Link Width  
    0.44 in
  • Link Diameter  
    0.234 in
  • Overall Length
    100 ft
  • Trade Size
    5/0

Details

  • Chain Type
    Coil Link
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    7.9/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    880 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)