Motion
0510712
Transport Chain - 7/16 in, Grade 70 Heat Treated Carbon Steel Steel, 8750 lbs Capacity, 0.47 in Link Dia., 300 ft
MI ITEM #05175625
MFR #0510712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transport Chain - 7/16 in, Grade 70 Heat Treated Carbon Steel Steel, 8750 lbs Capacity, 0.47 in Link Dia., 300 ft
MI ITEM #05175625
MFR #0510712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0510712 SYS 7 CHAIN 7/16 Y/C 300'/ DRM

Specifications

  • Chain Type
    Transport
  • Trade Size
    7/16 in
  • Working Load Capacity
    8750 lbs
  • Link Diameter
  • Overall Length
    300 ft
  • Material
    Steel
  • Description Keyword
    Grade 70 Heat Treated Carbon Steel Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 70
  • Links Per Foot Or Meter
    9.3/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought