Motion
6050414
Welded Ring - 450 lbs Wt. Capacity, Polycoated
Mi Item #05175631
MFR #6050414
Price$2.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welded Ring - 450 lbs Wt. Capacity, Polycoated
Mi Item #05175631
MFR #6050414

Mfr description
6050414 WELDED RING 1/4X1-1/2 BRT 25/CT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.39/each

Specifications

Dimensions

  • Weight
    0.08 lbs
  • Working Load Limit
    450 lb

Details

  • Accessory Type
    Welded Ring
  • Finish Coating
    Polycoated
  • Manufacturer Upc Number
    020418083556
  • Product Types
    Welded Ring
  • UPC_NO
    020418083556
  • Weight Capacity
    450 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)