Specifications
Dimensions
- Weight6.25 lbs
Details
- Accessory TypeClamp
- Manufacturer Upc Number020418096396
- Product TypesScrew Adjusted Plate Clamp
- UPC_NO020418096396
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)