1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7603911
SNAP CAP DBL END 855 TAGGED
MI ITEM #
05175636
MFR #
T7603911
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7603911
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7603911
SNAP CAP DBL END 855 TAGGED
MI ITEM #
05175636
MFR #
T7603911
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
T7603911 SNAP CAP DBLEND #855
Specifications
Opening Width
7/16 in
Material
Iron
Weight Capacity
250 lbs
Length
5-1/4 in
Finish Coating
Zinc Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought