Motion
T7670419
Wire Rope Clip - Compatible Wire Rope Size: 1/8 in, Minimum Clips Required: 2
MI ITEM #05175637
MFR #T7670419
Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 1/8 in, Minimum Clips Required: 2
MI ITEM #05175637
MFR #T7670419

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.47/each

Specifications

Dimensions

  • Clip Height
    1 in
  • Distance Between Legs
    0.500 in
  • Max Compatible Wire Rope Size
    1/8 in
  • Overall Height
    1 in
  • Weight
    0.100

Details

  • Finish Coating
    Zinc Plated
  • Material
    Iron
  • Minimum Clips Required
    2

Overview

Mfr description
T7670419 1/8 WIRE ROPE CLIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought