1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7670479
Wire Rope Clip - Compatible Wire Rope Size: 1/2 in, Minimum Clips Required: 3
MI ITEM #
05175640
MFR #
T7670479
Price
$6.13
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Accessories and Parts
CAMPBELL CHAIN T7670479
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7670479
Wire Rope Clip - Compatible Wire Rope Size: 1/2 in, Minimum Clips Required: 3
MI ITEM #
05175640
MFR #
T7670479
Mfr description
T7670479 1/2 WIRE ROPE CLIP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.13
/each
Add to Cart
Specifications
Dimensions
Clip Height
2.500 in
Distance Between Legs
1 in
Max Compatible Wire Rope Size
1/2 in
Overall Height
2.500 in
Details
Finish Coating
Galvanized
Material
Iron
Minimum Clips Required
3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items