Motion
T7670489
Wire Rope Clip - Compatible Wire Rope Size: 5/8 in, Minimum Clips Required: 3
MI ITEM #05175641
MFR #T7670489
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 5/8 in, Minimum Clips Required: 3
MI ITEM #05175641
MFR #T7670489

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T7670489 5/8 WIRE ROPE CLIP

Specifications

  • Max Compatible Wire Rope Size
    5/8 in
  • Minimum Clips Required
    3
  • Distance Between Legs
    1.187 in
  • Clip Height
    2.750 in
  • Overall Height
    2.750 in
  • Material
    Iron
  • Finish Coating
    Galvanized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text