Motion
T7670609
1/8 WIRE ROPE THIMBLE
Mi Item #05175642
MFR #T7670609
Price$1.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 WIRE ROPE THIMBLE
Mi Item #05175642
MFR #T7670609

Mfr description
T7670609 1/8 WIRE ROPE THIMBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.37/each

Specifications

Dimensions

  • Max Compatible Wire Rope Size
    1/8 in
  • Overall Height
    1.750 in
  • Weight
    0.10 lbs, 0.100

Details

  • Finish Coating
    Galvanized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)