Motion
T7670659
1/2 WIRE ROPE THIMBLE
Mi Item #05175643
MFR #T7670659
Price$3.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 WIRE ROPE THIMBLE
Mi Item #05175643
MFR #T7670659

Mfr description
T7670659 1/2 WIRE ROPE THIMBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.17/each

Specifications

Dimensions

  • Max Compatible Wire Rope Size
    1/2 in
  • Overall Height
    2.500 in

Details

  • Finish Coating
    Galvanized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)