Motion
T9640635
SHACKLE SCREW PIN 3/8 H/G TAGGED
Mi Item #05175644
MFR #T9640635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHACKLE SCREW PIN 3/8 H/G TAGGED
Mi Item #05175644
MFR #T9640635

Mfr description
T9640635 SHACKLE SCREW PIN 3/8 H/G
  • Drop-Forged Carbon Steel
  • WLL Marked on Each Shackle
  • UPC Tagged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.430 in
  • Inside Shackle Length
    1.440 in
  • Inside Shackle Width
    1.000 in
  • Shackle Size
    3/8 in
  • Width Between The Eyes
    0.670 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Shackle Anchor
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)