Motion
37345
Pry Bar - 1/2 in Diameter, 12 in OAL, Steel Material
MI ITEM #05175655
MFR #37345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pry Bar - 1/2 in Diameter, 12 in OAL, Steel Material
MI ITEM #05175655
MFR #37345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9-37345 PRY BAR STL 1/2X12

Specifications

  • Bar Type
    Nail Puller
  • Bar Diameter
    1/2 in
  • Overall Length
    12 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought